Shop All Gladhands & Accessories
Velvac
Emergency Gladhand
Mfr # 035095
Zoro # G3346384
original price:
$53.57
30% off
new price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Emergency
- Material Aluminum
- Port Size (In.) 3/8
- Color Red
- Standards SAE J318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 035095
- Zoro # G3346384
- UPC # 728974018851
- Country of Origin China
- Category Gladhands & Accessories
Dimensions
Port Size (In.) | 3/8 |
Thread Size | 3/8"-18 |
Port Size | 3/8 in |
Hose Fitting Size | 3/8 in |
Details
Item | Gladhand |
Type | Emergency |
Material | Aluminum |
Color | Red |
Standards | SAE J318 |
Includes | Color Coded Polyurethane Seal |
Includes Shut Off | Yes |
Connection Type | FPT |
Max. Working Pressure @ 70 F | 120 psi |
Mount Angle | 90 Degrees |
Seal Material | Polyurethane |
Body Material | Aluminum |
Gladhand Fitting Type | Emergency |
Includes Quick Release Valve | No |
Includes Dust Flap | No |
Includes Screen | No |
Description
Gladhand, Emergency, Port Size 3/8 in, 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Jacketed Parallel Wire 2/16 Ga X100' (051050)
- STEELMAN Torque Stick Extension Socket, 120 ft/lbs (50070)
- A & I PRODUCTS Switch, Ignition 9" x3" x3" (A-1987424C1)
- SPRAYON Engine Degreaser, SP 702, 12 oz Aerosol Spray Can, (S00702000)
- VELVAC Extension Handles (035178)
- VELVAC Gladhand Hose Assembly 15 ft. (145115)
- VELVAC Display Box Of Polyurethane Seals (035012)
- VELVAC Flat Gladhand Seal, PK50 (035007-1)
- VELVAC Emergency Gladhand Aluminum (035042)
- VELVAC Coupling, Dummy (35037)
- VELVAC Polyurethane Gladhand Seals - Red (035009)
- Velvac Gladhands & Accessories