Shop All Automotive Fuses
Velvac
Electronic Flasher, PK10
Mfr # 091212-1
Zoro # G5246306
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gray
- For Use With Most American Cars, Light Trucks
- Number of Terminals 2
- Lamp Capacity 20 A
- Width (In.) 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 091212-1
- Zoro # G5246306
- UPC # 728974157710
- Country of Origin Canada
- Category Automotive Fuses
Dimensions
Width (In.) | 1.125 in |
Height (In.) | 1.75 in |
Length (In.) | 1 in |
Overall Length | 1 in |
Overall Width | 1 1/8 in |
Overall Height | 1 3/4 in |
Details
Item | Automotive Flasher |
Finish | Gray |
For Use With | Most American Cars, Light Trucks |
Number of Terminals | 2 |
Lamp Capacity | 20 A |
Flash Rate Per Minute | 70 to 120 |
Voltage Rating | 12V DC |
Features | Audible Signal Indicates That Flasher is Activated |
Flash Rate per Minute | 70 to 120 |
Color | Gray |
Compatible Product Type | Light Trucks, American Cars, Older Import Cars |
Mount Type | Plug In |
Current Rating | 45 A |
Number of Connectors | 2 |
Flashes per Minute | 70 to 120 |
Product Type | Flasher Relay |
Description
Automotive Flasher, Voltage Rating 12V DC, Flashes per Minute 70 to 120, Number of Connectors 2, Color Gray, Compatible Product Type Light Trucks, American Cars, Older Import Cars, Current Rating 45 A, Features Audible Signal Indicates That Flasher is Activated, Mount Type Plug In, Overall Height 1 3/4 in, Overall Length 1 in, Overall Width 1 1/8 in, Product Type Flasher Relay, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (DRUBGFI15)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 86H 20W (NC86VSHR)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2DR)
- VELVAC Battery Disconnect Switch, Single Pole (090104)
- EATON BUSSMANN Auto Fuse Atm&Fmx Emer (ATM-FMX-EK)
- GROTE Rock/Swtch, SPST, Mom/On/Off, 20A, 12V (82-0310)
- BLUE SEA SYSTEMS Blue Sea 5105 MEGA®/AMG® Fuse - 200AMP (5105)
- BUYERS PRODUCTS Momentary and On/Off Mini Round Rocker Switch Black (6391105)
- ROADPRO Toggle Switch, w/Screw, 2 Position (RP-5582)
- EATON BUSSMANN Automotive Fuse, AMG Series, 200A, 32V DC, Non-Indicating (AMG-200)
- Velvac Automotive Fuses