Shop All Pneumatic Flow Control Valves
Velvac
Drain Valve Cable
Mfr # 032170
Zoro # G5540945
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 100 ft
- Application Draining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 032170
- Zoro # G5540945
- UPC # 728974017298
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Cable Length | 100 ft |
Details
Item | Drain Valve Cable |
Application | Draining |
Description
Drain Valve Cable, Application Draining, Cable Length 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A24 V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (3GWG7)
- DEWALT Hose Reel, 1/2" Hose Dia., 50 ft. Length (DXCM024-0344)
- FESTO Compact Cylinder ADVU-32-50-P-A (ADVU-32-50-P-A)
- ARO Pgybk, 1500Srs, Npt, P39234-104 (P39234-104)
- VELVAC Drain Pull Valve, 3 ft. Cable Length (032135)
- VELVAC Drain Pull Valve, 5 ft. Cable Length (032082)
- VELVAC PTO Valve, 150 psi (032143)
- VELVAC Drain Valve Sleeve, Metal Body, PK10 (032185)
- VELVAC Dummy Gladhand, 1/2 In FPT Connection (035100)
- VELVAC Pressure Protection Valve (032086)
- SMC Flow Control Valve, 10mm Tube, 1/2 In (AS4201F-04-10SD)
- Velvac Pneumatic Flow Control Valves