Shop All Pneumatic Flow Control Valves
Velvac
Drain Pull Valve, 5 ft. Cable Length
Mfr # 032082
Zoro # G5255485
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 ft
- Inside Dia. 3/4"
- Inlet Port 1/4" MNPT
- Inlet Type NPT
- Outlet Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 032082
- Zoro # G5255485
- UPC # 728974016963
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Cable Length | 5 ft |
Inside Dia. | 3/4" |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Details
Item | Drain Pull Valve |
Inlet Port | 1/4" MNPT |
Inlet Type | NPT |
Outlet Gender | Male |
Inlet Gender | Male |
Body Style | Threaded |
Maximum Operating Pressure | 120 psi |
Outlet Type | NPT |
Application | Draining |
Description
Drain Pull Valve, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Male, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Male, Maximum Operating Pressure 120 psi, Application Draining, Body Style Threaded, Cable Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Unit Htr Motor, 1/4,1140,115/208-230, 48Y (731A)
- DAYTON Jaw Coupling Hub, L110, Sintered Iron, 1" (29HY68)
- REELCRAFT Hose Assembly, 1/2" Hose Dia., 4 ft. Length, 300 psi (S601020-4)
- SPEEDAIRE Valve, Control (P08691A)
- VELVAC Drain Pull Valve, 100 ft. Cable Length (032160)
- VELVAC Drain Pull Valve, 3 ft. Cable Length (032135)
- VELVAC Drain Valve Sleeve, Metal Body, PK10 (032185)
- VELVAC Pressure Protection Valve (032086)
- VELVAC Dummy Gladhand, 1/2 In FPT Connection (035100)
- VELVAC Drain Pull Valve, 1/4 In MNPT Inlet Port (032058)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-D (GRLA-M5-QS-6-D)
- Velvac Pneumatic Flow Control Valves