Shop All Pneumatic Flow Control Valves
Velvac
Drain Pull Valve, 3 ft. Cable Length
Mfr # 032135
Zoro # G5255494
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 ft
- Inlet Port 1/4" MNPT
- Outlet Size 1/4 in
- Outlet Gender Male
- Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 032135
- Zoro # G5255494
- UPC # 728974131222
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Cable Length | 3 ft |
Outlet Size | 1/4 in |
Inlet Size | 1/4 in |
Details
Item | Drain Pull Valve |
Inlet Port | 1/4" MNPT |
Outlet Gender | Male |
Inlet Type | NPT |
Inlet Gender | Male |
Body Style | Threaded |
Application | Draining |
Outlet Type | NPT |
Maximum Operating Pressure | 120 psi |
Description
Drain Pull Valve, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Male, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Male, Maximum Operating Pressure 120 psi, Application Draining, Body Style Threaded, Cable Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Muffler, Oil Removing, 0.75In NPT (2YNN3)
- TRICO Oiler Wire Guard (30016)
- BANDO Power Ace Cog, 3Vx270 (3VX270)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Yellow (100309)
- VELVAC Drain Pull Valve, 100 ft. Cable Length (032160)
- VELVAC Dummy Gladhand, 1/2 In FPT Connection (035100)
- VELVAC Drain Pull Valve, 5 ft. Cable Length (032082)
- VELVAC PTO Valve, 150 psi (032143)
- VELVAC Drain Pull Valve, 1/4 In MNPT Inlet Port (032058)
- VELVAC Drain Valve Sleeve, Metal Body, PK10 (032185)
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4201FG-N04-11S)
- Velvac Pneumatic Valves