Shop All Pneumatic Flow Control Valves
Velvac
Drain Pull Valve, 1/4 In MNPT Inlet Port
Mfr # 032058
Zoro # G5255467
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4"
- Inlet Port 1/4" MNPT
- Cable Length 4 ft
- Inlet (In.) 1/4 -18 (F)NPT
- Includes (1) 4 ft Lanyard Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 032058
- Zoro # G5255467
- UPC # 728974016888
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Inside Dia. | 3/4" |
Cable Length | 4 ft |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Details
Item | Drain Pull Valve |
Inlet Port | 1/4" MNPT |
Inlet (In.) | 1/4 -18 (F)NPT |
Includes | (1) 4 ft Lanyard Cord |
Maximum Operating Pressure | 120 psi |
Outlet Gender | Female |
Inlet Gender | Female |
Inlet Type | NPT |
Outlet Type | NPT |
Description
Drain Pull Valve, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female, Maximum Operating Pressure 120 psi, Cable Length 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR WormGear, 8DP, 14.5PA, 80Teeth, RH, Bronze (GB1074A)
- BESTORQ 3L440 V Belt, 44 in Outside Length, 3/8 in Top Width, 1 Ribs (3L440)
- CP Needle Driver, For Use With CP7120 Needle Scaler (8940159859)
- FESTO Compact Cylinder ADN-32-50-A-PPS-A (ADN-32-50-A-PPS-A)
- VELVAC Drain Pull Valve, 5 ft. Cable Length (032082)
- VELVAC Drain Pull Valve, 3 ft. Cable Length (032135)
- VELVAC PTO Valve, 150 psi (032143)
- VELVAC Drain Pull Valve, 100 ft. Cable Length (032160)
- VELVAC Pressure Protection Valve (032086)
- VELVAC Dummy Gladhand, 1/2 In FPT Connection (035100)
- CAMOZZI Mc104-Av Soft Start Valve, 1/4" Ports, BSPp Thread Ports (MC104-AV)
- Velvac Pneumatic Valves