Shop All Pneumatic Flow Control Valves
Velvac
Drain Pull Valve, 1/4 In MNPT Inlet
Mfr # 032081
Zoro # G5255476
original price:
$12.80
9% off
new price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4"
- Inlet Port 1/4" MNPT
- Body Style Threaded
- Inlet Type NPT
- Outlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 032081
- Zoro # G5255476
- UPC # 728974016918
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Inside Dia. | 3/4" |
Outlet Size | 1/4 in |
Inlet Size | 1/4 in |
Details
Item | Drain Pull Valve |
Inlet Port | 1/4" MNPT |
Body Style | Threaded |
Inlet Type | NPT |
Outlet Type | NPT |
Outlet Gender | Male |
Application | Draining |
Maximum Operating Pressure | 120 psi |
Inlet Gender | Male |
Description
Drain Pull Valve, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Male, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Male, Maximum Operating Pressure 120 psi, Application Draining, Body Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 (VPS-219)
- PROLUBE Flexible Grease Hose, 12", 3500 psi (43624)
- D&D Belt, VS, 1.187 x 34.4in OC (1922V338)
- HHIP RCMT-0803 C-6 TiN Coated Carbide Insert (6034-3083)
- VELVAC Dummy Gladhand, 1/2 In FPT Connection (035100)
- VELVAC Drain Valve Sleeve, Metal Body, PK10 (032185)
- VELVAC PTO Valve, 150 psi (032143)
- VELVAC Pressure Protection Valve (032086)
- VELVAC Drain Pull Valve, 100 ft. Cable Length (032160)
- VELVAC Drain Pull Valve, 1/4 In MNPT Inlet Port (032058)
- SMC Speed Exhaust Control Valve, 8mm, 3/8 In (ASV410F-03-08S)
- Velvac Pneumatic Valves