Shop All Pneumatic Flow Control Valves
Velvac
Drain Pull Valve, 100 ft. Cable Length
Mfr # 032160
Zoro # G5269722
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 ft
- Application Draining
- Outlet Type NPT
- Inlet Type NPT
- Maximum Operating Pressure 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 032160
- Zoro # G5269722
- UPC # 728974106015
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Cable Length | 5 ft |
Outlet Size | 1/4 in |
Inlet Size | 1/4 in |
Details
Item | Drain Pull Valve |
Application | Draining |
Outlet Type | NPT |
Inlet Type | NPT |
Maximum Operating Pressure | 120 psi |
Body Style | Threaded |
Outlet Gender | Male |
Inlet Gender | Male |
Description
Drain Pull Valve, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Male, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Male, Maximum Operating Pressure 120 psi, Application Draining, Body Style Threaded, Cable Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Food Grade Machine Oil with Detex, H1 Food Grade, 11 oz Aerosol Can (01316)
- SPEEDAIRE Air Tank, Staionary, 200 PSI, 30 Gal, Horiz (3HDR1)
- ENERPAC RCS502, 48.1 ton Capacity, 2.38 in Stroke, Low Height Hydraulic Cylinder (RCS502)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (056T34F15667)
- VELVAC Pressure Protection Valve (032086)
- VELVAC Drain Valve Sleeve, Metal Body, PK10 (032185)
- VELVAC Drain Pull Valve, 1/4 In MNPT Inlet Port (032058)
- VELVAC Dummy Gladhand, 1/2 In FPT Connection (035100)
- VELVAC Drain Pull Valve, 5 ft. Cable Length (032082)
- VELVAC Drain Pull Valve, 3 ft. Cable Length (032135)
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4002F-11)
- Velvac Pneumatic Flow Control Valves