Shop All Automotive Mirrors
Velvac
Deluxe Right Side Mirror
Mfr # 714580
Zoro # G1332816
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motorized No
- Lighted No
- Flat or Convex Flat
- Color Black
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 714580
- Zoro # G1332816
- UPC # 728974074529
- Country of Origin Mexico
- Category Automotive Mirrors
Details
Motorized | No |
Lighted | No |
Flat or Convex | Flat |
Color | Black |
Shape | Rectangular |
Type | Model 2020 |
Material | ABS |
Includes | Replacement Head |
Item | Deluxe Right Side Mirror |
Heated | No |
Mirror Profile | Flat |
For Mirror Shape | Rectangular |
Compatible with Make/Model/Year | Ford E Van, Ford Super Duty F250 to F750, GM G Van |
Description
Deluxe Right Side Mirror, For Mirror Shape Rectangular, Mirror Profile Flat, Material ABS, Includes Replacement Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, (B96-SS)
- VEMO HAZARD LIGHTS RELAY (V15-71-0009)
- EXTREME MAX Extreme Max 5600.3259 Pro-Series 1500 lbs. Off-Road Utility Trailer ATVs UTVs Lawn & Garden Tractors (5600.3259)
- GROTE Marker Lamp, PC Rated 3 In Thin-line, Red (47462)
- VELVAC Truck Mirror-Left Side (708209-4)
- VELVAC Rep Glass, Rh, Delux Htd, Signal Option (709674)
- VELVAC Spot Mirror, Center Mount (708473)
- VELVAC 2020Xg, R, H/R, H/M, Express, 96"Ltd, Wt (716390)
- VELVAC 2020, L, C/Man, W, Exprs, 86", Bk (714603)
- VELVAC Convex Glass, Replc Kit, Lh, 2020 Xg (716105)
- LONGVIEW TOWING MIRROR LongView Towing Mirror LVT-4000 The Original Slip On Tow Mirror For Toyota 00 - 07 (LVT-4000)
- Velvac Automotive Exterior Accessories