Shop All Turn Signal Lights, and Side Marker Lights
Velvac
Cord, 180 in.L, for ABS Systems
Mfr # 590166
Zoro # G9488866
original price:
$100.17
5% off
new price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards SAE J-2394
- Material Copper
- Length (In.) 180
- Voltage 12
- Type ABS Systems, 7-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 590166
- Zoro # G9488866
- UPC # 728974035315
- Country of Origin United States
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Length (In.) | 180 |
Wire Length | 15 ft |
Details
Item | Cord |
Standards | SAE J-2394 |
Material | Copper |
Voltage | 12 |
Type | ABS Systems, 7-Way |
Finish | Zinc Plugs, Poly Covered Wires |
For Use With | Dolly ABS, Vehicle and Trailer |
Features | Heavy-Duty Zinc Die Cast Plugs with Spring Guards, Straight |
Includes | Spring Guard |
Sub-Category | Trailer Lighting Kit |
Connection Type | 7-Way |
Wire Gauge | 0 ga, 6 ga, 8 ga |
Contact Material | Brass |
Product Type | Cord |
Insulation Material | Plastic |
Description
Cord, Product Type Cord, Connection Type 7-Way, Contact Material Brass, For Use With Dolly ABS, Vehicle and Trailer, Insulation Material Plastic, Wire Gauge 0 ga, 6 ga, 8 ga, Wire Length 15 ft, Features Heavy-Duty Zinc Die Cast Plugs with Spring Guards, Straight, Includes Spring Guard, Standards SAE J-2394
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC GBJ008A, 8 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ008A)
- WAI GLOBAL Voltage Regulators, IK401 (IK401)
- K-TOOL INTERNATIONAL Random Orbit Polisher/Waxer, 10" (KTI10210)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 10-1/4in D (305-3)
- VELVAC Power Cable, 180 in., 4-Way, 4 ga., Copper (590264)
- VELVAC Power Cable, 144 in., Straight, Copper, 12V (590046)
- VELVAC Cord, 180 in.L, Coiled, Copper (590157)
- VELVAC Power Cable, 144 in., 4-Way, 4 ga., Copper (590263)
- VELVAC Cord, 180 in.L, Coiled, 40 in. Lead (590163)
- VELVAC Cord, 144 in.L, 12V, Copper (590165)
- J.W. SPEAKER Headlight, LED, PK2 (0555353)
- Velvac Automotive Lighting