Shop All Turn Signal Lights, and Side Marker Lights
Velvac
Cord, 180 in.L, Coiled, Copper
Mfr # 590157
Zoro # G9488814
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plugs, Poly Covered Wires
- Voltage 12
- Type Coiled, 7-Way
- Material Copper
- Length (In.) 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 590157
- Zoro # G9488814
- UPC # 728974035223
- Country of Origin United States
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Length (In.) | 180 |
Wire Length | 15 ft |
Details
Item | Cord |
Finish | Zinc Plugs, Poly Covered Wires |
Voltage | 12 |
Type | Coiled, 7-Way |
Material | Copper |
Standards | SAE J-2394 |
For Use With | Vehicle and Trailer |
Includes | Spring Guard |
Features | 12 in Lead on Both Ends, Coiled, Durable Black Outer Jacket, Heavy-Duty Zinc Die Cast Plugs with Spring Guards, Operating Temperature Range of -55 Degrees F to 185 Degrees F |
Sub-Category | Trailer Lighting Kit |
Wire Gauge | 0.1 ga, 0.5 ga |
Connection Type | 7-Way |
Insulation Material | Plastic |
Product Type | Cord |
Contact Material | Brass |
Description
Cord, Product Type Cord, Connection Type 7-Way, Contact Material Brass, For Use With Vehicle and Trailer, Insulation Material Plastic, Wire Gauge 0.1 ga, 0.5 ga, Wire Length 15 ft, Features 12 in Lead on Both Ends, Coiled, Durable Black Outer Jacket, Heavy-Duty Zinc Die Cast Plugs with Spring Guards, Operating Temperature Range of -55 Degrees F to 185 Degrees F, Includes Spring Guard, Standards SAE J-2394
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TENDER Fused Ring Terminal Harness, 18 In (081-0069-6)
- VELVAC Wide Angle Flat 6.5 X 6 S.Steel, 704093 (704093)
- POWER HOUSE Yellow Solid Flat Automotive License Plates Blanks for Customizing (PO125669)
- ZEROSTART Engine Heater - 300W 120V, 22Mm X 1.5 Thread, Water/Oil, Stainless Stl (8602913)
- VELVAC Power Cable, 144 in., Straight, Copper, 12V (590046)
- VELVAC Power Cable, 180 in., 4-Way, 4 ga., Copper (590264)
- VELVAC Cord, 180 in.L, Coiled, 40 in. Lead (590163)
- VELVAC Cord, 144 in.L, 12V, Copper (590165)
- VELVAC Cord, 180 in.L, Coiled, ABS (590161)
- VELVAC Power Cable, 144 in., 7-Way, Copper, 12V (590156)
- SPEC-D TUNING Toyota Scion Tc Led Tail Lights 11-13 (LT-TC10JMLED-V2-TM)
- Velvac Automotive Lighting