Shop All Turn Signal Lights, and Side Marker Lights
Velvac
Cord, 180 in.L, Coiled, ABS
Mfr # 590161
Zoro # G9488823
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Finish Zinc Plugs, Poly Covered Wires
- Type Coiled, ABS, 7-Way
- Standards SAE J-2394
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 590161
- Zoro # G9488823
- UPC # 728974035261
- Country of Origin United States
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Length (In.) | 180 |
Wire Length | 15 ft |
Details
Item | Cord |
Material | Copper |
Finish | Zinc Plugs, Poly Covered Wires |
Type | Coiled, ABS, 7-Way |
Standards | SAE J-2394 |
Voltage | 12 |
For Use With | Dolly ABS, Vehicle and Trailer |
Includes | Spring Guard |
Features | 12 in Lead on Both Ends, Coiled, Durable Green Outer Jacket, Heavy-Duty Zinc Die Cast Plugs with Spring Guards |
Sub-Category | Trailer Lighting Kit |
Connection Type | 7-Way |
Wire Gauge | 0 ga, 6 ga, 8 ga |
Insulation Material | Plastic |
Contact Material | Brass |
Product Type | Cord |
Description
Cord, Product Type Cord, Connection Type 7-Way, Contact Material Brass, For Use With Dolly ABS, Vehicle and Trailer, Insulation Material Plastic, Wire Gauge 0 ga, 6 ga, 8 ga, Wire Length 15 ft, Features 12 in Lead on Both Ends, Coiled, Durable Green Outer Jacket, Heavy-Duty Zinc Die Cast Plugs with Spring Guards, Includes Spring Guard, Standards SAE J-2394
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 100 ft Length, White, 0.056" Diameter, 60 Volts (16STRWHIGXL100)
- SOLAR 10 Amp 12V Intelligent Battery Charger, Maintainer (SOLPL2112)
- ASTRO PNEUMATIC DISC BRAKE CALIPER 18PC SET (AO78618)
- STRONG ARM Trunk Lid Lift Support, 4335 (4335)
- VELVAC Power Cable, 144 in., 4-Way, 4 ga., Copper (590263)
- VELVAC Cord, 180 in.L, for ABS Systems (590166)
- VELVAC Cord, 180 in.L, Coiled, Copper (590157)
- VELVAC Power Cable, 144 in., Straight, Copper, 12V (590046)
- VELVAC Cord, 144 in.L, 12V, Copper (590165)
- VELVAC Power Cable, 144 in., 7-Way, Copper, 12V (590156)
- ILLUMAGEAR HALO SL, with Red Brake Light (S100012-101)
- Velvac Automotive Lighting