Shop All Turn Signal Lights, and Side Marker Lights
Velvac
Cord, 180 in.L, Coiled, 40 in. Lead
Mfr # 590163
Zoro # G9488832
original price:
$133.99
2% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 180
- For Use With Dolly ABS, Vehicle and Trailer
- Material Copper
- Finish Zinc Plugs, Poly Covered Wires
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 590163
- Zoro # G9488832
- UPC # 728974035278
- Country of Origin United States
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Length (In.) | 180 |
Wire Length | 15 ft |
Details
Item | Cord |
For Use With | Dolly ABS, Vehicle and Trailer |
Material | Copper |
Finish | Zinc Plugs, Poly Covered Wires |
Voltage | 12 |
Standards | SAE J-2394 |
Type | Coiled, 40" Lead One End, 7-Way |
Features | Coiled, Durable Green Outer Jacket, Heavy-Duty Zinc Die Cast Plugs with Spring Guards,1-40 in Lead and 1-12 in Lead |
Includes | Spring Guard |
Sub-Category | Trailer Lighting Kit |
Wire Gauge | 0 ga, 6 ga, 8 ga |
Connection Type | 7-Way |
Product Type | Cord |
Contact Material | Brass |
Insulation Material | Plastic |
Description
Cord, Product Type Cord, Connection Type 7-Way, Contact Material Brass, For Use With Dolly ABS, Vehicle and Trailer, Insulation Material Plastic, Wire Gauge 0 ga, 6 ga, 8 ga, Wire Length 15 ft, Features Coiled, Durable Green Outer Jacket, Heavy-Duty Zinc Die Cast Plugs with Spring Guards,1-40 in Lead and 1-12 in Lead, Includes Spring Guard, Standards SAE J-2394
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Dome Lamp, Round, With Switch (61161)
- S & H INDUSTRIES MASKER 12" (KE78001)
- ECCO SAFETY GROUP HALOGEN BULB: 55 WATT, H1, 12VDC, 5100 SERIES, 5800 SERIES & 60 SERIES (R5812BH)
- UWS BLACK/60 X 24 X 20 CHEST BOX (TBC-60-BLK)
- VELVAC Power Cable, 144 in., 4-Way, 4 ga., Copper (590263)
- VELVAC Cord, 180 in.L, for ABS Systems (590166)
- VELVAC Power Cable, 180 in., 4-Way, 4 ga., Copper (590264)
- VELVAC Cord, 180 in.L, Coiled, Copper (590157)
- VELVAC Power Cable, 144 in., 7-Way, Copper, 12V (590156)
- VELVAC Power Cable, 144 in., Straight, Copper, 12V (590046)
- TRUCK-LITE Open Back, Black Pvc, Grommet For 45 Series And 3.5 X 5 In. Lights, Rectangular (45700-3)
- Velvac Automotive Headlight, Signal & Tail Light Assemblies