Shop All Turn Signal Lights, and Side Marker Lights
Velvac
Cord, 144 in.L, 12V, Copper
Mfr # 590165
Zoro # G9488857
original price:
$107.79
9% off
new price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Standards SAE J-2394
- For Use With Dolly ABS, Vehicle and Trailer
- Type 7-Way
- Length (In.) 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 590165
- Zoro # G9488857
- UPC # 728974035292
- Country of Origin United States
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Length (In.) | 144 |
Wire Length | 12 ft |
Details
Item | Cord |
Material | Copper |
Standards | SAE J-2394 |
For Use With | Dolly ABS, Vehicle and Trailer |
Type | 7-Way |
Finish | Zinc Plugs, Poly Cover Wires |
Voltage | 12 |
Includes | Spring Guard |
Features | Heavy-Duty Zinc Die Cast Plugs with Spring Guards, Straight |
Sub-Category | Trailer Lighting Kit |
Insulation Material | Plastic |
Product Type | Cord |
Contact Material | Brass |
Connection Type | 7-Way |
Wire Gauge | 0 ga, 6 ga, 8 ga |
Description
Cord, Product Type Cord, Connection Type 7-Way, Contact Material Brass, For Use With Dolly ABS, Vehicle and Trailer, Insulation Material Plastic, Wire Gauge 0 ga, 6 ga, 8 ga, Wire Length 12 ft, Features Heavy-Duty Zinc Die Cast Plugs with Spring Guards, Straight, Includes Spring Guard, Standards SAE J-2394
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 5% VLT (24” in x 10’ ft Roll) (CAR-24-10-05)
- LISLE RELAY TEST SET DELUXE (LI60660)
- FEL-PRO Valley Pan Gasket Set, MS 96010 (MS 96010)
- DB ELECTRICAL Starter For Perkins 10465044 1046 150108 112268 10461485 1113290; Snk0015 (410-12144)
- VELVAC Power Cable, 144 in., 4-Way, 4 ga., Copper (590263)
- VELVAC Power Cable, 144 in., Straight, Copper, 12V (590046)
- VELVAC Cord, 180 in.L, Coiled, 40 in. Lead (590163)
- VELVAC Cord, 180 in.L, Coiled, Copper (590157)
- VELVAC Power Cable, 144 in., 7-Way, Copper, 12V (590156)
- VELVAC Cord, 180 in.L, for ABS Systems (590166)
- MOTORMITE 2 WIRE-H7 BULB HEADLIGHT SOCKET (84717)
- Velvac Automotive Headlight, Signal & Tail Light Assemblies