Shop All Clevis Pins
Velvac
Clevis &Pin Kit 5/8"-18X4-15/16"Long
Mfr # 019051
Zoro # G7670384
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis and Clevis Pin Kits
- Pin Dia. 1/2"
- Usable Length 1-3/8"
- Fastener Length 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 019051
- Zoro # G7670384
- UPC # 728974075021
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2" |
Usable Length | 1-3/8" |
Fastener Length | 1-5/8" |
Overall Length | 4-15/16" |
Details
Pin Item | Clevis and Clevis Pins |
System of Measurement | Inch |
Clevis Pin Type | Clevis and Clevis Pin Kits |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-317)
- ZORO SELECT Heavy Hex Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 63/64 in Ht, 5 PK (U55081.100.0001)
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50686)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 100 PK (M51532.060.0001)
- VELVAC Clevis 5/8"-18 X 2-5/16" Long, 019013 (019013)
- VELVAC Clevis Pin 5/16" X 13/16" Long (019059)
- VELVAC Clevis & Pin Kit 1/2"-20X1-7/8"Long (019050)
- VELVAC Clevis 5/16"-24 X 2-1/4" Long (019003)
- VELVAC Clevis Pin 1/2" X 1 13/64" Long (019065)
- VELVAC Clevis 5/8"-18 X 1-7/8" Long (019011)
- ITW SHAKEPROOF Clevis Pin 1 x 3-1/2 LCS ZC (CLPZ-1000-3500/B)
- Velvac Clevis Pins