Shop All Clevis Pins
Velvac
Clevis & Pin Kit 5/8"-18X1-7/8"Long
Mfr # 019049
Zoro # G7669517
product price: $7.75
/ea
Sold in multiples of 3 for $23.25
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis and Clevis Pin Kits
- Pin Dia. 1/2"
- Usable Length 1-3/8"
- Fastener Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 019049
- Zoro # G7669517
- UPC # 728974012637
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2" |
Usable Length | 1-3/8" |
Fastener Length | 1-1/2" |
Overall Length | 1-7/8" |
Details
Pin Item | Clevis and Clevis Pins |
System of Measurement | Inch |
Clevis Pin Type | Clevis and Clevis Pin Kits |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 15 PK (68021)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Plain Brass Oval Head Slotted Drive, 40 PK (61653)
- ZORO SELECT Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 100 PK (U51080.037.0001)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon Plain, 100 PK (02513-PWR)
- VELVAC Clevis Pin 5/8" X 1-15/32" Long (019071)
- VELVAC Clevis Pin 1/2" X 1 13/64" Long (019065)
- VELVAC Clevis 3/8"-24 X 2-1/2" Long (019004)
- VELVAC Clevis & Cotter Pin Kit (019088)
- VELVAC Clevis Pin 5/16" X 13/16" Long (019059)
- VELVAC Clevis 5/8"-18 X 1-7/8" Long (019011)
- ZORO SELECT Clevis Pin, 18-8, 0.250x2 3/8 L, PK5 (WWG-CLPS-132)
- Velvac Clevis Pins