Shop All Clevis Pins
Velvac
Clevis Pin 5/16" X 13/16" Long
Mfr # 019059
Zoro # G7670278
product price: $0.96
/ea
Sold in multiples of 10 for $9.60
$9.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Standard Clevis Pins
- Pin Dia. 5/16"
- Usable Length 0.757"
- Fastener Length 0.812"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 019059
- Zoro # G7670278
- UPC # 728974012699
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16" |
Usable Length | 0.757" |
Fastener Length | 0.812" |
Details
Pin Item | Clevis and Clevis Pins |
System of Measurement | Inch |
Clevis Pin Type | Standard Clevis Pins |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U04100.043.0400)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U33191.018.0068)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK50 (WWG-187-3000-LZ)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/4" L, PK25 (U51700.025.0225)
- VELVAC Clevis &Pin Kit 5/8"-18X4-15/16"Long (019051)
- VELVAC Clevis Pin 1/2" X 1 13/64" Long (019065)
- VELVAC Clevis 5/8"-18 X 1-7/8" Long (019011)
- VELVAC Clevis Pin 5/8" X 1-19/32" Long (019073)
- VELVAC Clevis & Pin Kit 1/2"-20X1-7/8"Long (019050)
- VELVAC Clevis 1/2"-20 X 3" Long (019006)
- MIDWEST FASTENER 3/8" x 1-3/4" Zinc Plated Steel Single Hole Clevis Pins 4PK (75786)
- Velvac Clevis Pins