Shop All Clevis Pins
Velvac
Clevis Pin 3/8" X 15/16" Long
Mfr # 019061
Zoro # G7669727
Sold in multiples of 10 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Standard Clevis Pins
- Pin Dia. 3/8"
- Usable Length 0.883"
- Fastener Length 0.938"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 019061
- Zoro # G7669727
- UPC # 728974012712
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8" |
Usable Length | 0.883" |
Fastener Length | 0.938" |
Details
Pin Item | Clevis and Clevis Pins |
System of Measurement | Inch |
Clevis Pin Type | Standard Clevis Pins |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .015x6x50" (015-6-50)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 45 mm L, 5 PK (69716)
- MIDWEST FASTENER Coupling Nut, #10-32, Steel, Zinc Plated, 3/4 in Lg, 50 PK (53765)
- ZORO SELECT Thread Cutting Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600500-100P)
- VELVAC Clevis Pin 5/8" X 1-15/32" Long (019071)
- VELVAC Clevis 5/8"-18 X 2-5/16" Long, 019013 (019013)
- VELVAC Clevis 3/8"-24 X 2-1/2" Long (019004)
- VELVAC Clevis 5/16"-24 X 2-1/4" Long (019003)
- VELVAC Clevis &Pin Kit 5/8"-18X4-15/16"Long (019051)
- VELVAC Clevis 5/8"-18 X 4-15/16" Long (019015)
- DOUBLE HH Double HH 24082 0.75 x 6.25 in. General Purpose Clevis (146261)
- Velvac Clevis Pins