Shop All Clevis Pins
Velvac
Clevis Pin 1/4" X 21/32" Long
Mfr # 019057
Zoro # G7671790
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Standard Clevis Pins
- Pin Dia. 1/4"
- Usable Length 0.633"
- Fastener Length 0.672"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 019057
- Zoro # G7671790
- UPC # 728974012675
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4" |
Usable Length | 0.633" |
Fastener Length | 0.672" |
Details
Pin Item | Clevis and Clevis Pins |
System of Measurement | Inch |
Clevis Pin Type | Standard Clevis Pins |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0400)
- ZORO SELECT #8-32 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0300)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 8 mm W, 8 mm H (WWG700808305)
- TE-CO Flange Nut, 1/2"-20, Steel, Not Graded, Black Oxide, 7/8 in Hex Wd, 11/16 in Hex Ht (41705)
- VELVAC Clevis Pin 5/8" X 1-15/32" Long (019071)
- VELVAC Clevis 5/8"-18 X 2-5/16" Long, 019013 (019013)
- VELVAC Clevis 3/8"-24 X 2-1/2" Long (019004)
- VELVAC Clevis Pin 5/8" X 1-19/32" Long (019073)
- VELVAC Clevis 1/2"-20 X 3" Long (019006)
- VELVAC Clevis & Pin Kit 1/2"-20X1-7/8"Long (019050)
- ZORO SELECT Clevis Pin, Std, Steel, 0.562x2 In, PK10 (1WGR6)
- Velvac Clevis Pins