Shop All Clevis Pins
Velvac
Clevis & Cotter Pin Kit
Mfr # 019088
Zoro # G7674749
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis and Clevis Pin Kits
- Pin Dia. 1/2"
- Usable Length 1-11/32"
- Fastener Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 019088
- Zoro # G7674749
- UPC # 728974012859
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2" |
Usable Length | 1-11/32" |
Fastener Length | 1-1/2" |
Overall Length | 1-7/8" |
Details
Pin Item | Clevis and Clevis Pins |
System of Measurement | Inch |
Clevis Pin Type | Clevis and Clevis Pin Kits |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Std, Alloy Stl, 1x4 1/2 L (U39080.100.0450)
- A RAYMOND TINNERMAN Push-On Screw Cap, 3/8 in Dia, Steel with Plastic Black (EFPOC-KPS375210SOHEB/B)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBD8)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/4 in Length, 50 PK (U07001.025.0225)
- VELVAC Clevis Pin 5/8" X 1-15/32" Long (019071)
- VELVAC Clevis & Pin Kit 1/2"-20X1-7/8"Long (019050)
- VELVAC Clevis 5/16"-24 X 2-1/4" Long (019003)
- VELVAC Clevis 5/8"-18 X 4-15/16" Long (019015)
- VELVAC Clevis 5/8"-18 X 1-7/8" Long (019011)
- VELVAC Clevis Pin 5/8" X 1-19/32" Long (019073)
- G.L. HUYETT Clevis Pin, Std, Zinc, 0.750 In x3 In L (WWG-CLPUZ-035)
- Velvac Clevis Pins