Shop All Clevis Pins
Velvac
Clevis 5/8"-18 X 4-15/16" Long
Mfr # 019015
Zoro # G7672387
original price:
$27.85
10% off
new price: $24.89
/ea
Sold in multiples of 2 for $49.78
$49.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis
- Pin Dia. 5/8" -18
- Usable Length 5/8"
- Fastener Length 4-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 019015
- Zoro # G7672387
- UPC # 728974012569
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 5/8" -18 |
Usable Length | 5/8" |
Fastener Length | 4-15/16" |
Details
Pin Item | Clevis and Clevis Pins |
System of Measurement | Inch |
Clevis Pin Type | Clevis |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/4 x 1-3/4 Roll Pin / Spring Pin / Tension Pin 50 Pins by X1 Tools (X1E-CON-PIN-ROL-1230x50)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07410.019.0025)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L, 25 PK (M55010.100.0120)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (61006)
- VELVAC Clevis 5/8"-18 X 2-5/16" Long, 019017 (019017)
- VELVAC Clevis 5/8"-18 X 1-7/8" Long (019011)
- VELVAC Clevis 5/8"-18 X 2-5/16" Long, 019013 (019013)
- VELVAC Clevis & Cotter Pin Kit (019088)
- VELVAC Clevis &Pin Kit 5/8"-18X4-15/16"Long (019051)
- VELVAC Clevis Pin 5/16" X 13/16" Long (019059)
- HHIP 0.236" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0236)
- Velvac Clevis Pins