Shop All Clevis Pins
Velvac
Clevis 5/8"-18 X 2-5/16" Long, 019017
Mfr # 019017
Zoro # G7673120
Sold in multiples of 3 for $89.85
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis
- Pin Dia. 5/8" -18
- Usable Length 5/8"
- Fastener Length 2-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 019017
- Zoro # G7673120
- UPC # 728974012576
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 5/8" -18 |
Usable Length | 5/8" |
Fastener Length | 2-5/16" |
Details
Pin Item | Clevis and Clevis Pins |
System of Measurement | Inch |
Clevis Pin Type | Clevis |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (HU-0250USSHZYBAGGR)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/4 in Lg, 5 PK (WFTSSS4)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 2" L, Flat Head, Steel, Plain, 50 PK (01243)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2-1/2, PK10 (U39000.250.0250)
- VELVAC Clevis 1/2"-20 X 3" Long (019006)
- VELVAC Clevis 5/8"-18 X 4-15/16" Long (019015)
- VELVAC Clevis 5/16"-24 X 2-1/4" Long (019003)
- VELVAC Clevis & Cotter Pin Kit (019088)
- VELVAC Clevis 3/8"-24 X 2-1/2" Long (019004)
- VELVAC Clevis Pin 5/8" X 1-15/32" Long (019071)
- HHIP 0.584" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0584)
- Velvac Clevis Pins