Shop All Clevis Pins
Velvac
Clevis 5/8"-18 X 2-5/16" Long, 019013
Mfr # 019013
Zoro # G7672350
product price: $21.25
/ea
Sold in multiples of 3 for $63.75
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis
- Pin Dia. 5/8" -18
- Usable Length 1/2"
- Fastener Length 2-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 019013
- Zoro # G7672350
- UPC # 728974012545
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 5/8" -18 |
Usable Length | 1/2" |
Fastener Length | 2-5/16" |
Details
Pin Item | Clevis and Clevis Pins |
System of Measurement | Inch |
Clevis Pin Type | Clevis |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.500x3 In (WWGCLPS6BPS6020)
- NORTON ABRASIVES Round Weld Nut, 5/8"-11, Steel (63642543461)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 10 PK (M04100.200.0100)
- ZORO SELECT Fully Threaded Rod, 2-56, 3 ft, Stainless Steel, 18-8, Plain Finish (53813)
- VELVAC Clevis & Pin Kit 1/2"-20X1-7/8"Long (019050)
- VELVAC Clevis Pin 1/2" X 1 13/64" Long (019065)
- VELVAC Clevis Pin 5/16" X 13/16" Long (019059)
- VELVAC Clevis Pin 5/8" X 1-15/32" Long (019071)
- VELVAC Clevis 5/8"-18 X 2-5/16" Long, 019017 (019017)
- VELVAC Clevis & Cotter Pin Kit (019088)
- ZORO SELECT Clevis Pin, SS, 1/4x1 1/2 L, PK10 (WWG-CLPS-153)
- Velvac Clevis Pins