Shop All Clevis Pins
Velvac
Clevis 5/8"-18 X 1-7/8" Long
Mfr # 019011
Zoro # G7669535
product price: $7.49
/ea
Sold in multiples of 3 for $22.47
$22.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis
- Pin Dia. 5/8" -18
- Usable Length 1/2"
- Fastener Length 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 019011
- Zoro # G7669535
- UPC # 728974012521
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 5/8" -18 |
Usable Length | 1/2" |
Fastener Length | 1-7/8" |
Details
Pin Item | Clevis and Clevis Pins |
System of Measurement | Inch |
Clevis Pin Type | Clevis |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #8 x 1-3/4 in, Flat Head, Torx Drive (134GCS10BK)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 50 PK (WASB#8RZ)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M51050.060.0060)
- ZORO SELECT Heat-Set Threaded Insert Install Kit (EZ-TH100)
- VELVAC Clevis Pin 5/16" X 13/16" Long (019059)
- VELVAC Clevis & Pin Kit 1/2"-20X1-7/8"Long (019050)
- VELVAC Clevis 5/8"-18 X 4-15/16" Long (019015)
- VELVAC Clevis 5/16"-24 X 2-1/4" Long (019003)
- VELVAC Clevis Pin 1/2" X 1 13/64" Long (019065)
- VELVAC Clevis & Cotter Pin Kit (019088)
- HERITAGE Clevis Pin, 1" x 3-3/4", Low CSZ, Clear (CLPZ-1000-3750)
- Velvac Clevis Pins