Shop All Clevis Pins
Velvac
Clevis 3/8"-24 X 2-1/2" Long
Mfr # 019004
Zoro # G7669955
product price: $6.29
/ea
Sold in multiples of 5 for $31.45
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis
- Pin Dia. 3/8" -24
- Usable Length 3/8"
- Fastener Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 019004
- Zoro # G7669955
- UPC # 728974012477
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8" -24 |
Usable Length | 3/8" |
Fastener Length | 2-1/2" |
Details
Pin Item | Clevis and Clevis Pins |
System of Measurement | Inch |
Clevis Pin Type | Clevis |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 5 PK (1TLD4)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 2 PK (39204)
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.025.0250)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 50 mm, Steel, Black Oxide, 2 PK (60301)
- VELVAC Clevis Pin 1/2" X 1 13/64" Long (019065)
- VELVAC Clevis Pin 5/8" X 1-19/32" Long (019073)
- VELVAC Clevis 1/2"-20 X 3" Long (019006)
- VELVAC Clevis & Cotter Pin Kit (019088)
- VELVAC Clevis 5/8"-18 X 2-5/16" Long, 019017 (019017)
- VELVAC Clevis 5/8"-18 X 2-5/16" Long, 019013 (019013)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0275)
- Velvac Clevis Pins