Shop All Splicing Connectors
Velvac
Butt Splice Connector, Pink, PK10
Mfr # 35530
Zoro # G5366785
product price: $33.69
/pk 10, $3.37/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG and 8 AWG
- Insulation Type Polyolefin
- Seam Brazed
- Connection Type Crimp
- Insulation Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 35530
- Zoro # G5366785
- UPC # 728974158939
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.83 in |
Barrel Inside Dia. | 0.145 in 0.177 in |
Barrel Inside Diameter | 0.145 in 0.177 in |
Wire Size Range | 12 AWG - 8 AWG |
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 12 AWG |
Description
Splice Connector, Connection Type Crimp, Insulation Material Polyolefin, Insulation Color Pink, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 8 AWG, Standards UL Approved, Termination Style Crimp, Contact Material Copper, Overall Length 1.83 in, RoHS Compliant Yes, Seam Style Brazed, Barrel Inside Diameter 0.145 in 0.177 in, Insulation Type Polyolefin, Minimum Operating Temperature -67 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Marine Flanged Locking Inlet 3P 4W 125/250VAC (HBL504SS)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO1151021)
- HUBBELL PREMISE WIRING Hubbell 4-Socket IFP Faceplate - 4 x Socket(s) - 1-gang - Gray (IFP14GY)
- EATON Push Button operator, 22 mm, Red (M22M-D-R)
- VELVAC Butt Splice Connector, 600 V Max., PK10 (056083-10)
- VELVAC Butt Splice Connector, 16-14 AWG, Yel, PK10 (35430)
- VELVAC Butt Splice Connector, 22-18 AWG, Red, PK10 (30130)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK50 (37330-P50)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (37330)
- VELVAC Butt Splice Connector, Blue, PK10 (35330)
- NATIONAL HARDWARE 104695 Dp51Msb Splice Brkt Gl N104-695 (NA387644)
- Velvac Splicing Connectors