Shop All Splicing Connectors
Velvac
Butt Splice Connector, 8 AWG, Pink, PK10
Mfr # 055068-10
Zoro # G5366803
product price: $18.89
/pk 10, $1.89/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Polyolefin
- Seam Brazed
- Connection Type Crimp
- Insulation Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 055068-10
- Zoro # G5366803
- UPC # 728974158960
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.85 in |
Barrel Inside Dia. | 0.178 in |
Wire Size Range | 8 AWG - 8 AWG |
Minimum Wire Size | 8 AWG |
Barrel Inside Diameter | 0.178 in |
Maximum Wire Size | 8 AWG |
Description
Splice Connector, Connection Type Crimp, Insulation Material Nylon/Polyolefin, Insulation Color Pink, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Standards UL Approved, Termination Style Crimp, Contact Material Copper, Overall Length 1.85 in, RoHS Compliant Yes, Seam Style Brazed, Barrel Inside Diameter 0.178 in, Insulation Type Polyolefin, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A404CH)
- HUBBELL 30A Watertight Locking Connector 3P 4W 600VAC L17-30R (HBL29W77)
- OMRON Temperature Controller (E5GC-RX1A6M-000)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C002)
- VELVAC Butt Splice Connector, 22-18AWG, Red, PK100 (33130-P50)
- VELVAC Butt Splice Connector, 12-10AWG, Yel, PK100 (33430-P50)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (37330)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (30330)
- VELVAC Butt Splice Connector, 16-14 AWG, Yel, PK10 (35430)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK10 (37430)
- ABB Long-Barrel Splice, 1.25 in. L, Blue (60501)
- Velvac Wire Connectors & Disconnects