Shop All Splicing Connectors
Velvac
Butt Splice Connector, 600 V Max., PK10
Mfr # 058363-10
Zoro # G102195571
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Seam Butted
- Connection Type Butted Seam
- Insulation Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 058363-10
- Zoro # G102195571
- UPC # 728974138320
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 30 mm |
Barrel Inside Dia. | 3.5 mm |
Details
Item | Butt Splice Connector |
Wire Range | 22 to 18 AWG |
Insulation Type | Vinyl |
Seam | Butted |
Connection Type | Butted Seam |
Insulation Color | Red |
Max. Voltage | 600 V |
Max. Temp. | 221 Degrees F |
Connector Type | Three-Way Butt Splice |
Connection Material | Plated Steel |
Standards | UL approved |
Maximum Voltage | 600 V |
Description
Butt Splice Connector, Connection Type Butted Seam, Insulation Color Red, Standards UL approved, Overall Length 30 mm, Insulation Type Vinyl, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN 8 Black Cable Tie Heavy Duty UV Rated Nylon, 100PK (50119)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR100VA004)
- IRWIN CIRC SWBLD FBR 6T 7-1/4"" (15702ZR)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 3-1/2A, 600V AC, Nonindicating (TRS3-1/2R)
- VELVAC Butt Splice Connector, 12-10AWG, Yel, PK100 (33430-P50)
- VELVAC Butt Splice Connector, Pink, PK10 (35530)
- VELVAC Butt Splice Connector, 26-22 AWG, Yel, PK10 (055067-10)
- VELVAC Butt Splice Connector, 600 V Max., PK10 (056083-10)
- VELVAC Butt Splice Connector, 22-18 AWG, Red, PK10 (30130)
- VELVAC Butt Splice Connector, 22-18AWG, Red, PK100 (33130-P50)
- MIDWEST FASTENER 12 WG to 10 WG Three-Way Butt Connectors 8PK (70005)
- Velvac Splicing Connectors