Shop All Splicing Connectors
Velvac
Butt Splice Connector, 600 V Max., PK10
Mfr # 058346-10
Zoro # G402195547
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Seam Butted
- Connection Type Butted Seam
- Insulation Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 058346-10
- Zoro # G402195547
- UPC # 728974138306
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 35 mm |
Barrel Inside Dia. | 3.75 mm |
Details
Item | Butt Splice Connector |
Wire Range | 22 to 18 AWG |
Insulation Type | Vinyl |
Seam | Butted |
Connection Type | Butted Seam |
Insulation Color | Red |
Max. Voltage | 600 V |
Max. Temp. | 221 Degrees F |
Connector Type | Four-Way Butt Splice |
Connection Material | Plated Steel |
Standards | UL approved |
Maximum Voltage | 600 V |
Description
Butt Splice Connector, Connection Type Butted Seam, Insulation Color Red, Standards UL approved, Overall Length 35 mm, Insulation Type Vinyl, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Pump Head, w/ Duckbill/Ferrules/Pump Tube (S3107-1)
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ81)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50, Max. Voltage: 600V (PV10-14LF-L)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P1259NGY)
- VELVAC Butt Splice Connector, 8 AWG, Pink, PK10 (055068-10)
- VELVAC Butt Splice Connector, 16-14 AWG, Yel, PK10 (35430)
- VELVAC Butt Splice Connector, 22-18AWG, Red, PK100 (33130-P50)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (30330)
- VELVAC Butt Splice Connector, Blue, PK10 (35330)
- VELVAC Butt Splice Connector, 12-10AWG, Yel, PK100 (33430-P50)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 25"L (72-N6)
- Velvac Wire Connectors & Disconnects