Shop All Splicing Connectors
Velvac
Butt Splice Connector, 600 V Max., PK10
Mfr # 056084-10
Zoro # G002195497
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Seam Butted
- Connection Type Butted Seam
- Insulation Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 056084-10
- Zoro # G002195497
- UPC # 728974138276
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 35 mm |
Barrel Inside Dia. | 3.75 mm |
Details
Item | Butt Splice Connector |
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Seam | Butted |
Connection Type | Butted Seam |
Insulation Color | Blue |
Max. Voltage | 600 V |
Max. Temp. | 221 Degrees F |
Standards | UL approved |
Connector Type | Four-Way Butt Splice |
Connection Material | Plated Steel |
Maximum Voltage | 600 V |
Description
Butt Splice Connector, Connection Type Butted Seam, Insulation Color Blue, Standards UL approved, Overall Length 35 mm, Insulation Type Vinyl, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, GR (9001KP35LGG9)
- BALDWIN Estate Unlacquered Brass Faceplates (0407.031)
- SOUTH MAIN HARDWARE 60-in Natural 175-lb. Standard Nylon Ties 25PK (220269)
- SEACHOICE Heat Shrink Quick Disconnects, Female, Red, 25 Pack (60271)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK50 (37330-P50)
- VELVAC Butt Splice Connector, 22-18 AWG, Red, PK10 (30130)
- VELVAC Butt Splice Connector, Pink, PK10 (35530)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (37330)
- VELVAC Butt Splice Connector, 26-22 AWG, Yel, PK10 (055067-10)
- VELVAC Butt Splice Connector, Blue, PK10 (35330)
- VELVAC Butt Splice Connector, 8 AWG, Pink, PK10 (055068-10)
- Velvac Wire Connectors & Disconnects