Shop All Splicing Connectors
Velvac
Butt Splice Connector, 26-22 AWG, Yel, PK10
Mfr # 055067-10
Zoro # G5366837
original price:
$10.73
50% off
new price: $5.35
/pk 10, $0.53/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 24 AWG
- Insulation Type Polyolefin
- Seam Brazed
- Connection Type Crimp
- Insulation Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 055067-10
- Zoro # G5366837
- UPC # 728974158977
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.46 in |
Barrel Inside Dia. | 0.047 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Wire Size Range | 12 AWG - 10 AWG |
Barrel Inside Diameter | 0.047 in |
Description
Splice Connector, Connection Type Crimp, Insulation Material Nylon/Polyolefin, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 26 AWG, Maximum Wire Size 22 AWG, Standards UL Approved, Termination Style Crimp, Contact Material Copper, Overall Length 1.46 in, RoHS Compliant Yes, Seam Style Brazed, Barrel Inside Diameter 0.047 in, Insulation Type Polyolefin, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE 50-1200PSI 125/250/480V-AC PRESSURE SWITCH (B1T-A12SS)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WC520-J12K)
- EMERGEN SWITCH Transfer Switch Kit, 30A (EGS107501G2KIT)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-500-R)
- VELVAC Butt Splice Connector, 16-14 AWG, Yel, PK10 (35430)
- VELVAC Butt Splice Connector, 600 V Max., PK10 (056083-10)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK50 (37330-P50)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK10 (37430)
- VELVAC Butt Splice Connector, 22-18 AWG, Red, PK10 (30130)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK50 (37430-V50)
- ABB Long-Barrel Splice, 2.00 in. L, Pink (54809)
- Velvac Splicing Connectors