Shop All Splicing Connectors
Velvac
Butt Splice Connector, 22-18AWG, Red, PK100
Mfr # 33130-P50
Zoro # G5366697
product price: $106.99
/pk 100, $1.07/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Seam Butted
- Connection Type Crimp
- Insulation Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 33130-P50
- Zoro # G5366697
- UPC # 728974087185
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.04 in |
Barrel Inside Dia. | 0.062 in |
Maximum Wire Size | 18 AWG |
Wire Size Range | 22 AWG - 18 AWG |
Minimum Wire Size | 22 AWG |
Barrel Inside Diameter | 0.062 in |
Description
Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Standards UL Listed, Termination Style Crimp, Contact Material Copper, Overall Length 1.04 in, RoHS Compliant Yes, Seam Style Butted, Barrel Inside Diameter 0.062 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- EATON Miniature Circuit Breaker, GHB Series 100A, 2 Pole, 277/480V AC (GHB2100)
- LEVITON 50A Surface Mount Black 10-50R Non-Grounding Range Power Outlet (R20-05050-P00)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN0.25BK10)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (30330)
- VELVAC Butt Splice Connector, 600 V Max., PK10 (056083-10)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK10 (37430)
- VELVAC Butt Splice Connector, 22-18 AWG, Red, PK10 (30130)
- VELVAC Butt Splice Connector, Blue, PK10 (35330)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK50 (37430-V50)
- 3M Resin Comp Splice Kit, 2 to 3/0 AWG, 5000V (82-A2N)
- Velvac Splicing Connectors