Shop All Splicing Connectors
Velvac
Butt Splice Connector, 22-18 AWG, Red, PK5
Mfr # 33130
Zoro # G5366706
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Seam Soldered
- Connection Type Crimp
- Insulation Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 33130
- Zoro # G5366706
- UPC # 728974134506
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.04 in |
Barrel Inside Dia. | 0.062 in |
Wire Size Range | 22 AWG - 18 AWG |
Maximum Wire Size | 18 AWG |
Minimum Wire Size | 22 AWG |
Barrel Inside Diameter | 0.062 in |
Description
Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Standards CSA Certified, UL Listed, Termination Style Crimp, Contact Material Copper, Overall Length 1.04 in, RoHS Compliant Yes, Seam Style Soldered, Barrel Inside Diameter 0.062 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 20,690V (LRD21L)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HRJ)
- SDC Pushbuttons (413MNU)
- VELVAC Butt Splice Connector, 600 V Max., PK10 (056083-10)
- VELVAC Butt Splice Connector, 16-14 AWG, Yel, PK10 (35430)
- VELVAC Butt Splice Connector, Blue, PK10 (35330)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK50 (37330-P50)
- VELVAC Butt Splice Connector, 22-18 AWG, Red, PK10 (30130)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK50 (37430-V50)
- ABB Long-Barrel Splice, 1.25 in. L, Blue (60501)
- Velvac Splicing Connectors