Shop All Splicing Connectors
Velvac
Butt Splice Connector, 16-14 AWG, Yel, PK10
Mfr # 35430
Zoro # G5366821
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG and 12 to 10 AWG
- Insulation Type Polyolefin
- Seam Brazed
- Connection Type Crimp
- Insulation Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 35430
- Zoro # G5366821
- UPC # 728974158946
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.68 in |
Barrel Inside Dia. | 0.094 in 0.137 in |
Minimum Wire Size | 16 AWG |
Wire Size Range | 16 AWG - 10 AWG |
Barrel Inside Diameter | 0.094 in 0.137 in |
Maximum Wire Size | 10 AWG |
Description
Splice Connector, Connection Type Crimp, Insulation Material Polyolefin, Insulation Color Yellow, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 10 AWG, Standards UL Approved, Termination Style Crimp, Contact Material Copper, Overall Length 1.68 in, RoHS Compliant Yes, Seam Style Brazed, Barrel Inside Diameter 0.094 in 0.137 in, Insulation Type Polyolefin, Minimum Operating Temperature -67 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Male, White, 4 to 4/0, Stud (HBLMRSCW)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG31)
- L.H. DOTTIE L.H. Dottie 1'' EMT Strut Clamp, 100PK (SC100E)
- ITT CANNON CAB CON 16 PIN 22/20 F80 A176 (3308659006)
- VELVAC Butt Splice Connector, Blue, PK10 (35330)
- VELVAC Butt Splice Connector, 22-18 AWG, Red, PK10 (30130)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK10 (37430)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (30330)
- VELVAC Butt Splice Connector, Pink, PK10 (35530)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (37330)
- 3M Splice Kits, 16 to 12 AWG, 194F, Blk, 1000V (5300)
- Velvac Wire Connectors & Disconnects