Shop All Splicing Connectors
Velvac
Butt Splice Connector, 16-14 AWG, PK100
Mfr # 33330-P50
Zoro # G5366742
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Seam Overlapped
- Connection Type Crimp
- Insulation Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 33330-P50
- Zoro # G5366742
- UPC # 728974134476
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.06 in |
Barrel Inside Dia. | 0.097 in |
Minimum Wire Size | 16 AWG |
Barrel Inside Diameter | 0.097 in |
Maximum Wire Size | 14 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Description
Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Standards CSA Certified, UL Listed, Termination Style Crimp, Contact Material Copper, Overall Length 1.06 in, RoHS Compliant Yes, Seam Style Overlapped, Barrel Inside Diameter 0.097 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1403-25)
- HILLSDALE TERMINAL 16-14 H/S 3-Way, PK100 (40410)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.5"L, Brass, PK25 (B-500-S)
- CALBOND Elbow, 3/4 in. x 22-1/2Deg, GRC PVC Coated (PV0722EL00)
- VELVAC Butt Splice Connector, 600 V Max., PK10 (056083-10)
- VELVAC Butt Splice Connector, 22-18 AWG, Red, PK10 (30130)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK10 (37430)
- VELVAC Butt Splice Connector, 16-14 AWG, Blue, PK5 (33330)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK50 (37330-P50)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (30330)
- MIDWEST FASTENER 4 WG Heavy Duty Butt Connectors 8PK (72723)
- Velvac Splicing Connectors