Shop All Splicing Connectors
Velvac
Butt Splice Connector, 16-14 AWG, Blue, PK5
Mfr # 33330
Zoro # G5366733
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Seam Soldered
- Connection Type Crimp
- Insulation Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 33330
- Zoro # G5366733
- UPC # 728974134513
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.07 in |
Barrel Inside Dia. | 0.097 in |
Minimum Wire Size | 16 AWG |
Barrel Inside Diameter | 0.097 in |
Maximum Wire Size | 14 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Description
Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Standards CSA Certified, UL Listed, Termination Style Crimp, Contact Material Copper, Overall Length 1.07 in, RoHS Compliant Yes, Seam Style Soldered, Barrel Inside Diameter 0.097 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Triple Levington Switch Plate - Alder (01453003AL1)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8200ILTR)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 200ft (HSN-100 3/16 Blk 200)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 10.00x10.00, Gray, Steel (A10104SU)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (37330)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK50 (37330-P50)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (30330)
- VELVAC Butt Splice Connector, 22-18AWG, Red, PK100 (33130-P50)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK10 (37430)
- VELVAC Butt Splice Connector, Pink, PK10 (35530)
- ANCOR Ancor 16-14 AWG Nylon Single Crimp Butt Connector - 100-Pack (220110)
- Velvac Splicing Connectors