Shop All Splicing Connectors
Velvac
Butt Splice Connector, 12-10 AWG, Yel, PK5
Mfr # 33430
Zoro # G5366715
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Seam Overlapped
- Connection Type Crimp
- Insulation Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 33430
- Zoro # G5366715
- UPC # 728974134520
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.24 in |
Barrel Inside Dia. | 0.142 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Barrel Inside Diameter | 0.142 in |
Wire Size Range | 12 AWG - 10 AWG |
Description
Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards CSA Certified, UL Listed, Termination Style Crimp, Contact Material Copper, Overall Length 1.24 in, RoHS Compliant Yes, Seam Style Overlapped, Barrel Inside Diameter 0.142 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Short Barrel Splice, 1.90 in. L, Purple (22EZ23)
- HUBBELL Single Pole Connector, Non-Met Cover, Blck (HBLNCBK)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232H)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37B0125)
- VELVAC Butt Splice Connector, 22-18 AWG, Red, PK10 (30130)
- VELVAC Butt Splice Connector, 26-22 AWG, Yel, PK10 (055067-10)
- VELVAC Butt Splice Connector, Pink, PK10 (35530)
- VELVAC Butt Splice Connector, 22-18AWG, Red, PK100 (33130-P50)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (30330)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK50 (37330-P50)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (37330)
- Velvac Wire Connectors & Disconnects