Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 3/8" x 1/8" Pipe Size
Mfr # 018036
Zoro # G6504403
product price: $4.19
/ea
Sold in multiples of 5 for $20.95
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/8"
- Specific Fitting Shape Adapter
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 018036
- Zoro # G6504403
- UPC # 728974164602
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/8" |
Pipe Size (Fittings) | 3/8" x 1/8" |
Details
Specific Fitting Shape | Adapter |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Adapter |
Description
Adapter,Brass,3/8 In. to 1/8 In. Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Socket, Cast Iron No-Hub P-Trap (ZFB222506)
- CHICAGO FAUCET Supply Arm, Brass (RCJKABCP)
- BLACK SWAN Hose Bibb Mounting Plate (10080)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Carbon Steel (SH51315-PP)
- VELVAC Brass Pipe Fitting, 3/4" Pipe Size (017094)
- VELVAC Brass Pipe Fitting, 1/2" Pipe Size (017078)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017017)
- VELVAC Brass Pipe Fitting, 3/4" x 1/2" Pipe Size (018038)
- VELVAC Brass Pipe Fitting, 3/8" x 1/4" Pipe Size (016081)
- VELVAC Brass Pipe Fitting, 1/2" x 1/4" Pipe Size (016083)
- JMF 3/8 in. MPT X 1/4 in. D MPT Brass Reducing Hex Nipple (4507299)
- Velvac Brass Pipe Fittings