Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 3/8" x 1/4" Pipe Size
Mfr # 016081
Zoro # G6508527
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/4"
- Specific Fitting Shape Reducer Bushing
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 016081
- Zoro # G6508527
- UPC # 728974010435
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Pipe Size (Fittings) | 3/8" x 1/4" |
Details
Specific Fitting Shape | Reducer Bushing |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Reducer Bushing |
Description
Reducer Bushing,3/8 In.x1/4 In.,Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1 in. Copper Crimp Ring (25-Pack), 25PK (APXCR125PK)
- SLOAN Repair Kit H1006A Repair Kit 1 In Conc Wh Stop (3308860)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-NR3XL)
- KINGSTON BRASS CF38302 30" X 3/8" Diameter Flat Closet Supply (CF38302)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (016069)
- VELVAC Brass Pipe Fitting, 1/2" x 1/8" Pipe Size (016082)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017017)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017075)
- VELVAC Brass Pipe Fitting, 1/4" x 1/8" Pipe Size (016079)
- VELVAC Brass Pipe Fitting, 3/4" x 1/2" Pipe Size (016087)
- ANDERSON METALS 45 DEG ST ELL RED BRASS 3/8 X 3/8 IN (738124-06)
- Velvac Fittings