Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 3/8" Pipe Size
Mfr # 017055
Zoro # G6505751
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 017055
- Zoro # G6505751
- UPC # 728974011869
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Details
Specific Fitting Shape | Hex Head Plug |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Hex Plug |
Description
Hex Head Plug,3/8 In.,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN SEAL/PLUG SEAT FOR 1" AND 3/4" (P6000-D42)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 20 in H, 6 PK (M15R20A)
- KINGSTON BRASS Heritage 18" Dual Towel Bar, Polished Brass (BA175318PB)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017053)
- VELVAC Brass Pipe Fitting, 3/8" x 1/8" Pipe Size (018036)
- VELVAC Brass Pipe Fitting, 3/4" x 1/2" Pipe Size (016087)
- VELVAC Brass Pipe Fitting, 1/4" x 1/8" Pipe Size (018013)
- VELVAC Brass Pipe Fitting, 3/4" Pipe Size (017110)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (018011)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/2" Pipe Size (VS2202P-8-8)
- Velvac Brass Pipe Fittings