Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 3/8" Pipe Size
Mfr # 017027
Zoro # G6503688
product price: $5.29
/ea
Sold in multiples of 5 for $26.45
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape 45 Degrees Street Elbow
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 017027
- Zoro # G6503688
- UPC # 728974011814
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Details
Specific Fitting Shape | 45 Degrees Street Elbow |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | 45 Degree Elbow |
Description
Street Elbow,45 deg.,3/8 In.,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOPURE Water Solved Water Softener Cleaner Liquid 16 oz (7346596)
- ZORO SELECT Brass Reducing Nipple, MNPT, 3/4" x 1/2" Pipe Size (6AZF5)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310002001)
- PARKER Pressure Regulator, Gas, 4-29/32" H (ABP1ST53BPX4)
- VELVAC Brass Pipe Fitting, 1/4" x 1/8" Pipe Size (018013)
- VELVAC Brass Pipe Fitting, 3/4" x 1/2" Pipe Size (018038)
- VELVAC Brass Pipe Fitting, 3/4" x 1/4" Pipe Size (016085)
- VELVAC Brass Pipe Fitting, 3/4" Pipe Size (017094)
- VELVAC Brass Pipe Fitting, 1/2" Pipe Size (017021)
- VELVAC Brass Pipe Fitting, 1/2" Pipe Size (017078)
- ZORO SELECT Hex Bushing, Brass, 1 x 1/4 in, Class 125 (ZUSA-PF-10619)
- Velvac Fittings