Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 3/8" Pipe Size
Mfr # 017019
Zoro # G6508999
Sold in multiples of 5 for $24.25
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Street Elbow
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 017019
- Zoro # G6508999
- UPC # 728974011760
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Details
Specific Fitting Shape | Street Elbow |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Street Elbow |
Description
Street Elbow,3/8 In.,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Elbow Adapter, Brass, 1/8 in, NPTF (ZUSA-PF-9042)
- SMITH-BLAIR Ductile Iron Coupling, 1/2 In Pipe Size (41100008401003)
- JONES STEPHENS Brass PEX Coupling, Lead Free, 3/4" (C76002LF)
- FIORENTINI 31155-6Bp 2" Painted Balanced (F31155-6BP)
- VELVAC Brass Pipe Fitting, 1/4" x 1/8" Pipe Size (016079)
- VELVAC Brass Pipe Fitting, 1/2" Pipe Size (017021)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017053)
- VELVAC Brass Pipe Fitting, 1" x 1/4" Pipe Size (016088)
- VELVAC Brass Pipe Fitting, 1/2" x 1/4" Pipe Size (016083)
- VELVAC Brass Pipe Fitting, 1/4" x 1/8" Pipe Size (018013)
- ZORO SELECT Low Lead Brass Male Elbow, 3/8" Pipe Size (706230-06)
- Velvac Fittings