Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 3/8" Pipe Size
Mfr # 016069
Zoro # G6507693
product price: $3.55
/ea
Sold in multiples of 5 for $17.75
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 016069
- Zoro # G6507693
- UPC # 728974010381
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Details
Specific Fitting Shape | Coupling |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Coupling |
Description
Pipe Coupling,3/8 In.,Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-200)
- THRIFCO PLUMBING 1/8 X 2 Brass Nipple (9319062)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 2 in Pipe Size (436020)
- BELIMO 1/2 in. ChrPltBallVlv .8cvW/2-10dc (B209+LRB24-SR)
- VELVAC Brass Pipe Fitting, 1/8" Pipe Size (016067)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017075)
- VELVAC Brass Pipe Fitting, 1/8" Pipe Size (017091)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (017077)
- VELVAC Brass Pipe Fitting, 3/4" x 1/4" Pipe Size (016085)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (018037)
- JONES STEPHENS ADAPTER INSERT BARB MALE 3/8X3/8IN (N14004)
- Velvac Fittings