Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 3/4" x 1/4" Pipe Size
Mfr # 016085
Zoro # G6508658
original price:
$9.29
47% off
new price: $4.89
/ea
Sold in multiples of 5 for $24.45
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/4"
- Specific Fitting Shape Reducer Bushing
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 016085
- Zoro # G6508658
- UPC # 728974010497
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/4" |
Pipe Size (Fittings) | 3/4" x 1/4" |
Details
Specific Fitting Shape | Reducer Bushing |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Reducer Bushing |
Description
Reducer Bushing,3/4 In.x1/4 In.,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch ABS Repair Coupling (6795002)
- RUVATI Topmount Laundry 22"x22"x12" Deep Utility Sink 16 Gauge SS (RVU6022)
- TOTO Retainer Sleeve (THP4615)
- DIXON Cam and Groove Coupling, 3/4", Aluminum (G75-B-AL)
- VELVAC Brass Pipe Fitting, 1/2" Pipe Size (017021)
- VELVAC Brass Pipe Fitting, 1/8" Pipe Size (016067)
- VELVAC Brass Pipe Fitting, 1/8" Pipe Size (017091)
- VELVAC Brass Pipe Fitting, 1/2" x 1/4" Pipe Size (016083)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (018010)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017053)
- JMF 3/8 in. FPT X 3/8 in. D FPT Brass Coupling (4506879)
- Velvac Fittings