Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 3/4" x 1/2" Pipe Size
Mfr # 016087
Zoro # G6508667
product price: $3.79
/ea
Sold in multiples of 5 for $18.95
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/2"
- Specific Fitting Shape Reducer Bushing
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 016087
- Zoro # G6508667
- UPC # 728974010510
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Pipe Size (Fittings) | 3/4" x 1/2" |
Details
Specific Fitting Shape | Reducer Bushing |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Reducer Bushing |
Description
Reducer Bushing,3/4 In.x1/2 In.,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Aquaflush® high efficiency Flushometer (Z6000PL-HET-YK)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. PresFlo Bath Closure, Brushed Nickel (38380-BN)
- DIXON Mseries, ARO Plug ST, 1/4", MNPTF 1/4" (M2M2)
- BECK 2-1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330724006)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017017)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017053)
- VELVAC Brass Pipe Fitting, 1/4" x 1/8" Pipe Size (016079)
- VELVAC Brass Pipe Fitting, 1/2" Pipe Size (017021)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (016069)
- VELVAC Brass Pipe Fitting, 3/8" x 1/8" Pipe Size (018036)
- JMF Company 3/8 in. Compression X 3/8 in. D MPT Brass 90 Degree Elbow (4338398)
- Velvac Fittings