Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 3/4" Pipe Size
Mfr # 017110
Zoro # G6505383
Sold in multiples of 10 for $72.90
$72.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Counter Sunk Plug
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 017110
- Zoro # G6505383
- UPC # 728974164572
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Specific Fitting Shape | Counter Sunk Plug |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Hex Plug |
Description
Counter Sunk Hex Plug,Brass,3/4 In. Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clearflo 1-1/2" Adjustable Pop-Up Drain (7169-AF-CP)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2003)
- ZORO SELECT 1/2" x 3/8" MNPT x FNPT 316 SS Hex Bushing (600B113N012038)
- SPEARS 1-1/2" Socket x FNPT PVC Ball Valve Inline (3629-015)
- VELVAC Brass Pipe Fitting, 3/8" x 1/4" Pipe Size (016081)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017075)
- VELVAC Brass Pipe Fitting, 3/4" x 1/2" Pipe Size (016087)
- VELVAC Brass Pipe Fitting, 1/2" Pipe Size (017078)
- VELVAC Brass Inverted Flare Fitting, Tube (006104)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017017)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3/4" Pipe Size (6RCU5)
- Velvac Fittings