Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 3/4" Pipe Size
Mfr # 017094
Zoro # G6508743
product price: $24.29
/ea
Sold in multiples of 5 for $121.45
$121.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Street Tee
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 017094
- Zoro # G6508743
- UPC # 728974168136
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Specific Fitting Shape | Street Tee |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Tee |
Description
Service Tee,Brass,3/4 In. Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Compression Brass Supply Stop Extender Tee (993-016NL)
- ZORO SELECT 1" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (6KC74)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H230)
- SHARKBITE SLIP TEE 1/2"" IPS X CTS (UIP364A)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (017019)
- VELVAC Brass Pipe Fitting, 3/4" x 1/4" Pipe Size (016085)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (018010)
- VELVAC Brass Pipe Fitting, 1/8" Pipe Size (017091)
- VELVAC Brass Pipe Fitting, 1/8" Pipe Size (017023)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (018011)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PNL-2-35)
- Velvac Brass Pipe Fittings