Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 1/8" Pipe Size
Mfr # 018034
Zoro # G6504449
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Adapter
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 018034
- Zoro # G6504449
- UPC # 728974167948
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" x 1/8" |
Details
Specific Fitting Shape | Adapter |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Adapter |
Description
Adapter,Brass,1/8 In. to 1/8 In. Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT Galvanized 45 Degree Elbow (510-200HC)
- ALLPOINTS Strike , Stall Dr, F/Throw Latch (1411109)
- INTERSTATE PNEUMATICS 3/8 Inch NPSM Male x 1/4 Inch NPTF Male - Ball Seat Brass Adapter (FA614B)
- ANVIL 3/8" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0310027008)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (017055)
- VELVAC Brass Pipe Fitting, 3/8" x 1/4" Pipe Size (016081)
- VELVAC Brass Pipe Fitting, 1/8" Pipe Size (016067)
- VELVAC Brass Pipe Fitting, 1/2" Pipe Size (018012)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (017019)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (017077)
- ZORO SELECT 90 Elbow Adapter, Brass, 3/8 in, NPTF (ZUSA-PF-9044)
- Velvac Fittings