Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 1/8" Pipe Size
Mfr # 017101
Zoro # G6508728
original price:
$1.05
40% off
new price: $0.63
/ea
Sold in multiples of 10 for $6.30
$6.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Slotted Plug
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 017101
- Zoro # G6508728
- UPC # 728974167894
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Details
Specific Fitting Shape | Slotted Plug |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Plug |
Description
Slotted Plug,Brass,1/8 In. Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Standard Clamp, 3" Tube, Cushion, PP (S7048C)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 1 1/2 in Pipe Size (401337)
- IN-SINK-ERATOR Replacement Cartridges-2 Pack (F-201R)
- KOHLER Handle Seal Kit (1388300)
- VELVAC Brass Pipe Fitting, 3/4" x 1/2" Pipe Size (018038)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (017019)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (018011)
- VELVAC Brass Pipe Fitting, 1/2" x 1/8" Pipe Size (016082)
- VELVAC Brass Pipe Fitting, 3/4" x 1/2" Pipe Size (016087)
- VELVAC Brass Pipe Fitting, 1/2" Pipe Size (017078)
- JONES STEPHENS Brass Hose Barb Adapter, 3/8" Pipe Size (G25066)
- Velvac Fittings