Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 1/8" Pipe Size
Mfr # 017051
Zoro # G6505648
product price: $1.39
/ea
Sold in multiples of 10 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 017051
- Zoro # G6505648
- UPC # 728974011845
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Details
Specific Fitting Shape | Hex Head Plug |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Hex Plug |
Description
Hex Head Plug,1/8 In.,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2" Press Lead Free Bronze Swing Check Valve (61YLF208T1PR)
- ZORO SELECT 6" Black Steel Lap Joint Flange (FLCS1RFLJ600)
- PARKER 90 Extruded Street Elbow, Brass, 1/2 in (2202P-8-8)
- VIEGA Viega ProPress reducer, 2" x 3/4" (79860)
- VELVAC Brass Inverted Flare Fitting, Tube (006104)
- VELVAC Brass Pipe Fitting, 1/8" Pipe Size (016067)
- VELVAC Brass Pipe Fitting, 3/4" x 1/2" Pipe Size (016087)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (017055)
- VELVAC Brass Pipe Fitting, 1/2" x 1/4" Pipe Size (016083)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (018011)
- ZORO SELECT Red Brass Solid Plug, MNPT, 1/4" Pipe Size (1VFP8)
- Velvac Brass Pipe Fittings